Beli Alat Ukur Salinitas Air di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Extech Salinity Meter (Pengukur Salinitas)
    Mulai

    Rp2.999.900

    Extech Salinity Meter (Pengukur Salinitas)
    atribut:
    • UNSPSC: 41115613
    • Auto Power OFF: Yes
    • Automatic Temperature Compensation: Yes
    • Calibration: 1 Point
    • Display: LCD
    • Display Temperature Range (°F/°C): 32° to 122 (0° to 50)
    • Includes: Protective Sensor Cap,(4) LR44 Batteries and Instructions
    • Operating Temperature Range (°C): 0 to 50
    • Operating Temperature Range (°F): 32 to 122
    • Power Source: (4) LR44 Batteries
    • Product Type: Salinity Meter
    • Salinity Accuracy (% F.S.): ±2
    • Salinity Range (ppt): 0 to 10.00; 10.01 to 70.1
    • Salinity Resolution (ppt): 0.01
    • Temperature Accuracy (°F/°C): ±0.9/0.5
    • Temperature Compensation Range (°F/°C): 32° to 122 (0° to 50)
    • Temperature Resolution (°F): 0.1
    • Waterproof: Yes
  2. Eutech Salinity Meter (Pengukur Salinitas)
    Mulai

    Rp23.999.900

    Eutech Salinity Meter (Pengukur Salinitas)
    atribut:
    • Material: Plastic ABS
    • Temperature Range (°C): 0 to 100.0
    • Dimensions (LxWxH) (mm): Meter 157x85x42; Boxed 360x280x80
    • Power: 4 \"AAA\" x 1.4V batteries
    • Temperature Compensation (°C): Automatic / Manual (0 to 80)
    • No. of Calibration Point: 1
    • Resolution & Accuracy (%): ±1 Full Scale
    • Resolution & Accuracy (ppt): 0.1
    • Resolution and Accuracy (°C): 0.1 & ±0.5
    • Salinity Range (%): 0.1 to 5.00
    • Salinity Range (ppt): 1 to 50.0
    • Special Function: Auto Power-Off after 17 minutes; Hold & Self-diagnostic messages
    • TDS Factor: Non-linear compensation
    • Temperature Coefficient (%/°C): 2
  3. OHAUS Salinity Meter Digital (Pengukur Salinitas)
    Mulai

    Rp3.699.900

    OHAUS Salinity Meter Digital (Pengukur Salinitas)
    Deskripsi:
    After more than a century of perfecting the art of measurement through our durable weighing products, OHAUS precision is now available in a line of pen meters that provide accurate measurement of pH, oxidation-reduction potential (ORP), conductivity, salinity, and total dissolved solids (TDS). Starter pen meters are the economical option when you are simply looking for meters that will provide accurate measurement without restriction.ApplicationspH, oxidation-reduction potential (ORP), conductivity, dissolved oxygen (DO), salinity, total dissolved solids (TDS), temperature measurementDisplayLiquid crystal display (LCD) display with secondary information line (on select models)Operation4 1.5V batteries (included)ConstructionABS HousingDesign FeaturesEasily replaceable electrodes, automatic shut off feature
    atribut:
    • Measurement Resolution (ppt): 0.1
    • Display: LCD
    • Automatic Shutdown: Yes, After 6 minutes of non-use
    • Battery Life (hour): 200 (with Disposable Batteries)
    • Dimensions LxHxW (mm): 38x185x45
    • Power: 4 AG13 Batteries (Included)
    • Protection Rating: IP67
    • Wrist Strap: Yes
  4. Digilife Water Tester Portable
    Mulai

    Rp1.199.900

    Digilife Water Tester Portable
    Deskripsi:
    Alat ukur air portable terlengkap dengan 10 (sepuluh) parameter:1. Salinitas - Kadar garam2. PH - Asam Basa3. TDS- Kebersihan air4. EC - Elektro Konduktifitas5. Temp - Suhu6. S.G - Specific Gravity7. ORP - Oxidation Reduction Potential8. H2 - Hydrogen9. Fertility10. ResistivityIdeal untuk pemakaian Hidroponik, Aquarium, Budidaya, Lab, Komersial, Industrial.
    atribut:
    • Parameter: Salinitas: Kadar garam; pH: Asam basa; TDS: Kebersihan air; EC: Elektro konduktifitas; Temp: Suhu; S.G: Specific Gravity; ORP: Oxidation Reduction Potential; H2: Hydrogen; Fertility; Resistivity
    • Measuring Range (pH): 0.01 to 14
    • Conductivity Range (μS/cm): 0 to 10000 (10.1 to 200mS/cm)
    • TDS Range (ppm): 0 to 10000 (10.1 to 200ppt)
    • Hydrogen Range (ppb): 0 to 2400 (0 to 2.4ppm)
    • Battery (V): 3x1.5
    • Color: Green
    • Fertility Range: 0 to 3
    • Measuring Range (ohm-MΩ): 50 to 20
    • ORP Range (mV): ±999
    • Operation Envinronment (°C): 0 to 60, RH100
    • Salinity (ppt): 0 to 10000 (10.1 to 200ppm; 0.01 to 25.0%)
    • Specific Gravity: 1.000 to 1.222
    • Temperature (°C): 0 to 60 (32 to 140°F)
  5. AZ Instrument MultiParameter
    Mulai

    Rp13.999.900

    AZ Instrument MultiParameter
    Deskripsi:
    AZ Instrument AZ86031 Water Quality Meter merupakan alat pengukur dan pengujian air kombo dapat mengukur pH, Konduktivitas atau TDS atau Salinitas dan oksigen terlarut bergantung pada jenis probe yang dipasang ke pengukur atau pengguna dapat memasang tiga jenis probe pada saat yang bersamaan.Dirancang dengan konektor warna yang berbeda pada meteran, pengguna hanya perlu memasang probe dengan warna yang sama, dan kemudian mendapatkan pembacaan pengukuran yang akurat dan cepat.Pengguna dapat mengganti probe atau sekrup pada Alat Ukur Kualitas Air Combo 86031 dengan mudah. Dan untuk menghindari kerusakan oleh batu atau partikel yang menyerang di lingkungan pengukuran, kami telah mengembangkan tutup anti-tabrakan khusus pada setiap probe. Jadi Pengukur Pengujian Air Kombo 86031 akan menjadi alat terbaik untuk semua tujuan pengukuran profesional, termasuk Budidaya Perairan, Budidaya Perairan, LAB, kolam renang atau bisnis pengolahan air, atau industri terkait lainnya, tidak peduli air tawar atau laut.
    atribut:
    • LCD Size (LxW) (mm): 54x32.5
    • Operating Humidity (%RH): <80
    • Meter Size (LxWxH) (mm): 169x78.3x43.4
    • Battery: AAA battery x4 PCS
    • Temperature Range (°C): -5 to 60.0
    • Temperature Accuracy (°C): ±0.5
    • Compatible Probes: pH probe (863PAZ), EC probe(833PAZ), DO Probe (843PAZ); Could Be Used On One Meter At The Same Time
    • Conductivity Accuracy: ±1% of FS ±1 digits
    • Conductivity measuring range: 0 to 199.9, 0 to 1999 us/cm; 0~19.99, 0~150.0 Ms/cm
    • DO Accuracy: ±3% of FS ±1 digits
    • DO Measuring Ranges: 0.0 to 199.9% (0.0 to 30.0mg/L)
    • Operating Temperature (°C): 0 to 50
    • Salinity Accuracy: ±1% of FS ±1 digits
    • Salinity Measuring Range (ppt): 0 to 10.00, 0 to 42.0 (SEA Water)
    • Storage Humidity (%RH): <90
    • Storage Temperature (°C): 0 to 60
    • TDS Accuracy: 0.1, 1, 0.01, 0.1 ppt
    • TDS Measuring Range: 0 to 199.9f, 0 to 1999f; 0 to 19.99f, 0 to 150.0f ppt; (f is TDS factor)
    • pH Accuracy: ±0.1
    • pH Measuring Range: 2 to 12
  6. AMTAST 8 in 1 Professional pH/mV Conductivity/DO Meter
    Mulai

    Rp51.999.900

    AMTAST 8 in 1 Professional pH/mV Conductivity/DO Meter
    Deskripsi:
    8 IN 1 Professional pH/mV Conductivity/DO Meter EC900EC900 selain dipergunakan untuk pengukur suatu pH pada air, peralatan profesional inipun juga dapat membantu kita untuk mengetahui temperaturenya, TDS, Salinitas dan kandungan zat padat terlarut / logam terlarut serta kandungan oksigen yang terlarut dalam air yang diukur.
    atribut:
    • Carrying Case (mm): 360x270x76
    • Size (mm): 65x120x31
  7. Non Brand Hydrometer (Hidrometer)
    Mulai

    Rp81.900

    Non Brand Hydrometer (Hidrometer)
    Deskripsi:
    Lactometer adalah hydrometer dimana skalanya sudah disesuaikan dengan berat jenis susu.
  8. Hailea Hydrometer Sea Aquarium (Hidrometer)
    Mulai

    Rp139.900

    Hailea Hydrometer Sea Aquarium (Hidrometer)
    Deskripsi:
    HAILEA SEALEVEL HYDROMETER HL 05 F alat ukur salinitas akuariumAkurat Untuk air tawar & asin dirancang untuk di dalam akuarium Anda, layar LCD sangat mudah dibaca dan ringkas, sangat andal & menggunakan baterai yang disertakan.
    atribut:
    • Salinity Measuring Range (ppt): 0 to 40
    • Specific Gravity Measuring Range (SG): 1.000 to 1.030
Daftar Harga Alat Ukur Salinitas Air Terbaru October 2026
Extech Salinity Meter (Pengukur Salinitas)Rp2.999.900
Eutech Salinity Meter (Pengukur Salinitas)Rp23.999.900
OHAUS Salinity Meter Digital (Pengukur Salinitas)Rp3.699.900
Digilife Water Tester PortableRp1.199.900
AZ Instrument MultiParameterRp13.999.900
AMTAST 8 in 1 Professional pH/mV Conductivity/DO MeterRp51.999.900
Non Brand Hydrometer (Hidrometer)Rp81.900
Hailea Hydrometer Sea Aquarium (Hidrometer)Rp139.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)